Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Clear

  • Mfr # HT8GBCF3

  • Zoro # G4024763


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCF3
Zoro #
G4024763
UPC #
782113577227
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
Color
Clear
Lamp Type
LED
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC/DC
IP Rating
IP65
Bezel
Metal
Type of Operator
Extended Button
Lamp Module Voltage
24V AC/DC
NEMA Rating
12, 3R, 4X
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen Bradley Compatible
Number of Operators
1
Series
HT800
Application
Pushbutton
Light unit type
LED, full voltage
Light unit voltage
24 Vac/dc
Lens Color
Clear
Actuator function
Momentary
Operating mode
Momentary
Special features
HT800 series
Certifications
CSA Certified
Actuator Color
Clear
Operator material
Plastic
Actuator
Extended
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operator Material
Polymer
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Product Type
Push Button Operators
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
1
Operating Temperature - Minimum
10 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.