Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Green

  • Mfr # HT8FBGF7

  • Zoro # G4095393


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBGF7
Zoro #
G4095393
UPC #
782116303489
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
5 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
Lamp Module Voltage
120V AC
Lamp Voltage
120V AC
Replacement Lamp
Mfr. No. HT8LEDGF7
Bezel
Metal
Type of Operator
40mm Mushroom Head
Lamp Module Type
Full Voltage
Lamp Type
LED
Color
Green
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Metal
Rating
NEMA 4
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Series
HT800
Features
Allen Bradley Compatible
Illumination
Illuminated
Light unit type
LED, full voltage
Compliances
CE Marked
Number of Positions
2
Light unit voltage
120 Vac/dc
Operating mode
Push: maintained
Lens Color
Green
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Product Type
Push Button Operators
Operator Material
Polymer
Number of Indicator Lights
1
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.