Push Button Operator, Mushroom Head, Maintained Action, Push/Pull Release, Illuminated

  • Mfr # HT8FBRFL7

  • Zoro # G4118107


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8FBRFL7
Zoro #
G4118107
UPC #
786685222448
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
5 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
120V AC
Lamp Type
LED
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8LEDRF7
Lamp Module Type
Full Voltage
Color
Red
Bezel
Metal
Lamp Module Voltage
120V AC
Type of Operator
40mm Mushroom Head
Bezel Material
Metal
Rating
NEMA 4X
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Allen Bradley Compatible
Number of Positions
2
Operating mode
Push: maintained
Special features
low profile light units
Light unit type
LED, full voltage
Compliances
CE Marked
Certifications
UL Listed
Lens Color
Red
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
6 V AC
Operator Material
Polymer
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.