Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, White

  • Mfr # HT8GBWF7

  • Zoro # G4189437


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWF7
Zoro #
G4189437
UPC #
782113577166
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Type of Operator
Extended Button
Color
White
NEMA Rating
12, 3R, 4X
Lamp Type
LED
IP Rating
IP65
Basic Material
Metal
Bezel
Metal
Lamp Voltage
120V AC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen Bradley Compatible
Number of Operators
1
Series
HT800
Operator material
Plastic
Application
Pushbutton
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Special features
HT800 series
Operating mode
Momentary
Actuator function
Momentary
Lens Color
White
Actuator
Extended
Actuator Color
White
Certifications
UL Listed
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Product Type
Push Button Operators
Operating Temperature - Minimum
10 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
140 Degrees F
Operator Material
Polymer
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color White, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.