Zoro Homepage

Illuminated Push Button Operator, 30 mm, White

  • Mfr # HT8GBWL1

  • Zoro # G3983804


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWL1
Zoro #
G3983804
UPC #
782113577395
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.65 in
Overall Height
1.4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
White
Lamp Voltage
6V AC
Basic Material
Metal
Bezel
Metal
IP Rating
IP65
Lamp Module Type
Transformer
Lamp Type
LED
Lamp Module Voltage
120V AC
Type of Operator
Extended Button
NEMA Rating
12, 3R, 4X
Bezel Material
Chrome
Series
HT800
Features
Allen Bradley Compatible
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight
Application
Pushbutton
Operator material
Plastic
Light unit type
LED, transformer
Actuator
Extended
Illumination
Illuminated
Actuator function
Momentary
Special features
HT800 series
Actuator Color
White
Light unit voltage
120 Vac/dc
Certifications
UL Listed
Lens Color
White
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Polymer
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
1
Product Type
Push Button Operators

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color White, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.