IllumPushButton, Transformer, Green, 1NC

  • Mfr # 10250T77G
  • Zoro # G5228912
product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Size
30 mm
Contact Type
1NC
Lamp Voltage
6V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250T77G
Zoro #
G5228912
UPC #
786680127731
Country of Origin
United States
Item
Illuminated Push Button
Voltage
120V AC
Color
Green
Contact Type
1NC
Lamp Voltage
6V AC
Action
Momentary
Contact Rating
10A @ 600V AC/DC
Terminal Connection
Screw Clamp
Lamp Module Type
Transformer
Lamp Type
Incandescent
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
Lamp Module Voltage
120V AC
Number of Operators
1
Contact Form
1NC
Head Material
Metal
Type of Operator
Round Button
Replacement Lamp
Mfr. No. 755
IP Rating
IP65
Standards
CE, CSA, UL Listed
Basic Material
Metal
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Application
Pushbutton
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Bezel Material
Chrome Plated Zinc Die Cast
Contact configuration
1 NC
Compliances
CE Marked
Light unit type
Incandescent, transformer
Light unit voltage
120 Vac
Certifications
UL Listed
Actuator material
Plastic
Series
10250T
LED lamp number
#755
Rating
NEMA 3R
Actuator
Extended
Actuator color
Green
Operating Mode
Momentary
Illumination
Illuminated
Special Features
10250T series
Product Name
Eaton 10250T pushbutton
Push Button Style
Extended
Lamp Voltage - Maximum
120 V AC
Operator Illumination
Illuminated
Operator Material
Metal
Operator Voltage Rating - Maximum
120 V AC/DC
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Green
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
1 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
150 Degrees F

Dimensions

Size
30 mm
Product Length/Depth
1.8 in
Product Width
1.38 in
Product Height
1.38 in
Overall Width
1.38 in
Overall Depth
1.8 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
1.38 in
Fits Chest Size
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & reviews