LampModule, LED, 30VAC/DC, Green, 22mm
- Mfr # M22-LEDC-G
- Zoro # G3634490
product price:Â
$
31.99
/ea
Key Features
Voltage
12V AC to 30V AC, 12V DC to 30V DC
Terminal Connection
Screw Terminal
IP Rating
IP67, IP69K
NEMA Rating
4X, 13
Size
22.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22-LEDC-G
- Zoro #
- G3634490
- UPC #
- 786685278599
- Country of Origin
- Germany
- Item
- Lamp Module
- Voltage
- 12V AC to 30V AC, 12V DC to 30V DC
- Terminal Connection
- Screw Terminal
- IP Rating
- IP67, IP69K
- NEMA Rating
- 4X, 13
- Lamp Type
- LED
- Standards
- Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
- Color
- Green
- Shape
- Rectangular
- Lamp Voltage
- 12 to 30 VAC/VDC
- Compatible with Brand
- Eaton
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 4X
- Voltage Rating - Maximum
- 30 V AC/DC
- Includes Bulb
- Bulb Included
- Terminal Connection Type
- Spring Cage
- Body Material
- Plastic
- Compatible with Series
- M22
- Lamp Module Type
- Full Voltage
- Compatible Series
- M22
- Wire Color
- Green
- For Use With
- M22
Dimensions
- Size
- 22.5 mm
- Manufacturer Warranty Length
- 1 yr
- Compatible Panel Cutout Diameter
- 22 mm
- Overall Depth
- 2.26 in
- Overall Width
- 1 in
- Overall Height
- 1 in
Description
Lamp Module, Green, Lamp Type LED, Lamp Voltage 12 to 30 VAC/VDC, Terminal Connection Screw Terminal, 22.5 mm, Lamp Module Type Full Voltage, NEMA Rating 4X, 13, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.