LampModule, LED, 264VAC/DC, Green, 22mm
- Mfr # M22-LEDC230-G
- Zoro # G3634210
product price:Â
$
32.59
/ea
Key Features
Voltage
85V to 264V
Terminal Connection
Screw Terminal
Lamp Voltage
85 to 264 VAC/VDC
IP Rating
IP67, IP69K
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22-LEDC230-G
- Zoro #
- G3634210
- UPC #
- 786685278575
- Country of Origin
- Germany
- Item
- Lamp Module
- Voltage
- 85V to 264V
- Terminal Connection
- Screw Terminal
- Lamp Voltage
- 85 to 264 VAC/VDC
- IP Rating
- IP67, IP69K
- Standards
- Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
- Shape
- Rectangular
- Lamp Type
- LED
- Color
- Green
- NEMA Rating
- 4X, 13
- Voltage Rating - Maximum
- 264 V AC/DC
- Includes Bulb
- Bulb Included
- Compatible with Series
- M22
- Lamp Module Type
- Full Voltage
- Body Material
- Plastic
- Compatible with Brand
- Eaton
- Terminal Connection Type
- Spring Cage
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 4X
- Compatible Series
- M22
- Wire Color
- Green
- For Use With
- M22
Dimensions
- Size
- 22.5 mm
- Overall Width
- 1 in
- Overall Height
- 1 in
- Overall Depth
- 2.26 in
- Compatible Panel Cutout Diameter
- 22 mm
- Manufacturer Warranty Length
- 1 yr
Description
Lamp Module, Green, Lamp Type LED, Lamp Voltage 85 to 264 VAC/VDC, Terminal Connection Screw Terminal, 22.5 mm, Lamp Module Type Full Voltage, NEMA Rating 4X, 13, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.