
Indicating Lights
Mfr # E34FB197LRP2D
Zoro # G716263307
product price: $59.25
/eaKey Features
Lens Material
Plastic
Color
Red
Voltage
120V DC
NEMA Rating
NEMA 4, NEMA 3S, NEMA 3R, NEMA 12, NEMA 4X, NEMA 3, NEMA 13
Standards
UL Listed, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E34FB197LRP2D
Zoro #
G716263307
UPC #
-
Country of Origin
United States
Details
Lens Material
Plastic
Color
Red
Voltage
120V DC
Item
Pushbutton
NEMA Rating
NEMA 4, NEMA 3S, NEMA 3R, NEMA 12, NEMA 4X, NEMA 3, NEMA 13
Standards
UL Listed, CSA Certified
Description
EATON E34 PUSHBUTTON, CORROSION RESISTANT ASSEMBLED INDICATING LIGHT, STANDARD A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.