Zoro Homepage

Indicating Lights EA

  • Mfr # 10250T183N

  • Zoro # G921852280


product price: $48.29
/ea

Key Features

Body Material
Chrome Plated Die-Cast Zinc
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Lamp Type
Incandescent
Standards
UL, CSA, CE
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T183N
Zoro #
G921852280
UPC #
-
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Body Material
Chrome Plated Die-Cast Zinc
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Lamp Type
Incandescent
Standards
UL, CSA, CE

Description

30MM INDICATING LIGHT 380VAC XFMR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.