Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1THA-R63/B
  • Zoro # G3104421
product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
1.0 to 5.0
Type
Non-combination non-reversing starter
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECX09C1THA-R63/B
Zoro #
G3104421
UPC #
786685607603
Country of Origin
Mexico

Dimensions

Height
8.5 in
Depth
10.1 in
Width
14.9 in
Length
14 IN
Size
9A max starter
Overall Depth
14 in
Overall Height
8.5 in
Overall Width
9 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
1.0 to 5.0
Type
Non-combination non-reversing starter
Coil Volts
24V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
HP @ 3 Phase - 480V
3 hp
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 208V
1 hp
HP @ 1 Phase - 120V
1/4 hp
HP @ 1 Phase - 240V
1/3 hp
Action
Nonreversing
Number of Poles
3
Amps AC
9.0 A
Features
Hand/Off/Auto Selector Switch
Standards
cUL Listed, UL Listed
Includes
Hand/Off/Auto Selector Switch
Hz
50/60 Hz
Rating
IP23
Enclosure Material
Painted steel
Overload Relay
1-5A electronic overload
Coil Voltage
24V AC
Amperage Rating
9A
Actuator
HAND/OFF/AUTO selector switch
Enclosure
NEMA 1
Horsepower @ Three Phase - 240V AC
1 hp
Mounting Style
Surface
Overload Protection Type
Electronic
Starter Style
IEC
Auxiliary Contact Module Capacity
4
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 480V AC
3 hp
IP Rating
IP23
Includes Auxiliary Contacts
Yes
Phase
Three
NEMA Enclosure Rating
1
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 600V AC
3 hp
Reversing Capability
Non-Reversing
Frequency
50/60 Hz
Current AC
9 A
Operator
Selector Switch
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 208V AC
1 hp
Includes Pilot Light
No
Horsepower @ Single Phase - 120V AC
1/2 hp
Operator Function
Hand/Off/Auto
Maximum Voltage Rating
690V AC
Maximum Overload Relay Current Setting
5 A
Minimum Overload Relay Current Setting
1 A
Series
XT

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.