Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicating Lights EA

  • Mfr # 10250T231NC43

  • Zoro # G421849674


product price: $59.89
/ea

Key Features

Lens Material
Plastic
Standards
CSA Certified, UL Listed
Color
Amber
NEMA Rating
NEMA 4, NEMA 3R, NEMA 12, NEMA 3, NEMA 13, NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T231NC43
Zoro #
G421849674
UPC #
78211472264
Country of Origin
United States

Details

Lens Material
Plastic
Standards
CSA Certified, UL Listed
Color
Amber
NEMA Rating
NEMA 4, NEMA 3R, NEMA 12, NEMA 3, NEMA 13, NEMA 4X
Item
Pushbutton

Description

AMBER PTEST IND LGHT INCAND RES 120V

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.