Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicating Lights

  • Mfr # M22-L-R-R-P

  • Zoro # G216263357


product price: $15.89
/ea

Key Features

Standards
CSA Certified, CCC Marked, Lloyd's Register Certified
IP Rating
IP67, IP69K
Voltage
12-30V AC/DC
Color
Red
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-L-R-R-P
Zoro #
G216263357
UPC #
78668538258
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Standards
CSA Certified, CCC Marked, Lloyd's Register Certified
IP Rating
IP67, IP69K
Voltage
12-30V AC/DC
Color
Red
Type
Complete Indicating Light
NEMA Rating
NEMA 4X, 13
Item
Modular pushbutton

Description

EATON M22 MODULAR PUSHBUTTON, COMPLETE INDICATING LIGHT, FLUSH, IP67, IP69K, NEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.