Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive Photoelectric Sensor, Bare Wire, Cylindrical, NO

  • Mfr # E57LAL12A2

  • Zoro # G716045286


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Inductive
Body Material
Stainless Steel
IP Rating
IP67, IP69K
Overall Height
12 mm
Cable Length
24.14 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57LAL12A2
Zoro #
G716045286
UPC #
782113742946
Country of Origin
Mexico

Dimensions

Overall Height
12 mm
Cable Length
24.14 m
Overall Diameter
12 mm

Details

Sensing Method
Inductive
Body Material
Stainless Steel
IP Rating
IP67, IP69K
Item
Photoelectric Sensor
Standards
CE, CSA Certified, UL Listed
Electrical Connection
Bare Wire
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
20-250V AC
Sensing Face Shielding
Shielded
Body Stainless Steel Grade
303
Sensing Distance - Maximum
2 mm
Load Current - Maximum
250 mA
Style
Cylindrical
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
158 Degrees F
Series
E57
Output Circuit Number of Wires
2
Output Circuit Type
NO

Description

Photoelectric Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.