Inductive Photoelectric Sensor, Bare Wire, Cylindrical, NO
Mfr # E57LAL18A2
Zoro # G316045259
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Cable Length
24.14 m
Standards
CE, CSA Certified, UL Listed
Body Material
Stainless Steel
Overall Height
18 mm
Sensing Method
Inductive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E57LAL18A2
Zoro #
G316045259
UPC #
782113743004
Country of Origin
Mexico
Dimensions
Cable Length
24.14 m
Overall Height
18 mm
Overall Diameter
18 mm
Details
Item
Photoelectric Sensor
Standards
CE, CSA Certified, UL Listed
Body Material
Stainless Steel
Sensing Method
Inductive
Electrical Connection
Bare Wire
IP Rating
IP67, IP69K
Sensing Distance - Maximum
5 mm
Sensing Face Shielding
Shielded
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
250 mA
Style
Cylindrical
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Body Stainless Steel Grade
303
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
20-250V AC
Electrical Installation Type
Prewired Cable
Series
E57
Output Circuit Number of Wires
2
Output Circuit Type
NO
Description
Photoelectric Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.