Zoro Homepage

Inductive Photoelectric Sensor, Screw Terminal, Rectangular, NO/NC

  • Mfr # E51ALS1

  • Zoro # G316045372


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Features
Short Circuit Protection
Standards
CSA Certified, UL Listed
Sensing Method
Inductive
Body Material
Die Cast Zinc
Overall Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51ALS1
Zoro #
G316045372
UPC #
782113312736
Country of Origin
Mexico

Dimensions

Overall Height
45 mm
Overall Width
39 mm
Overall Depth
115 mm

Details

Features
Short Circuit Protection
Standards
CSA Certified, UL Listed
Sensing Method
Inductive
Body Material
Die Cast Zinc
Item
Photoelectric Sensor
IP Rating
IP67
Style
Rectangular
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
20-264V AC
Sensing Distance - Maximum
13 mm
Load Current - Maximum
500 mA
Sensing Face Shielding
Shielded
DC Voltage Rating
20-264V AC
Series
E51
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Screw Terminal
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3S, 4, 4X, 6, 6P
Electrical Connection
Screw Terminal
Output Circuit Type
NO/NC

Description

Photoelectric Sensor, IP Rating IP67, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products