Inductive Photoelectric Sensor, Screw Terminal, Rectangular, NO/NC
Mfr # E51ALT1
Zoro # G516045196
product price: $643.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Features
Short Circuit Protection
Overall Height
45 mm
Sensing Method
Inductive
Standards
CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E51ALT1
Zoro #
G516045196
UPC #
782113312743
Country of Origin
Mexico
Dimensions
Overall Height
45 mm
Overall Depth
115 mm
Overall Width
39 mm
Details
IP Rating
IP67
Features
Short Circuit Protection
Item
Photoelectric Sensor
Sensing Method
Inductive
Standards
CSA Certified, UL Listed
Body Material
Die Cast Zinc
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
20-264V DC
Operating Temperature - Maximum
158 Degrees F
Series
E51
Electrical Installation Type
Screw Terminal
Includes Indicator Lights
Indicator Lights Included
Style
Rectangular
Sensing Face Shielding
Shielded
Load Current - Maximum
500 mA
Sensing Distance - Maximum
13 mm
AC Voltage Rating
20-264V AC
NEMA Enclosure Rating
12, 13, 3, 3S, 4, 4X, 6, 6P
Output Circuit Type
NO/NC
Electrical Connection
Screw Terminal
Description
Photoelectric Sensor, IP Rating IP67, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.