Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, M18, 2 Wires, Shielded

  • Mfr # E57-18GS05-A

  • Zoro # G116246221


product price: $204.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67, IP69K
Electrical Installation Type
Direct Connector
Standards
CE, CSA, UL Listed
Load Current - Maximum
200 mA
Overall Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-18GS05-A
Zoro #
G116246221
UPC #
782114289013
Country of Origin
China

Dimensions

Overall Height
18 mm
Overall Diameter
18 mm
Cable Length
2 m
Overall Depth
80 mm
Overall Width
18 mm

Details

IP Rating
IP67, IP69K
Electrical Installation Type
Direct Connector
Standards
CE, CSA, UL Listed
Load Current - Maximum
200 mA
Electrical Connection
M18
Body Finish
Nickel Plated
Sensing Distance - Maximum
5 mm
Output Circuit Contact Form
NO
Output Circuit Number of Wires
2
DC Voltage Rating
Not Rated
Body Material
Brass
Includes Indicator Lights
Indicator Lights Included
Features
Flush Mountable
Sensing Face Shielding
Shielded
Operating Temperature - Minimum
-13 Degrees F
Series
E57
Operating Temperature - Maximum
158 Degrees F
AC Voltage Rating
20-250V AC
Item
Proximity Sensor
Style
Inductive

Description

Proximity Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.