Zoro Homepage

Inductive, Rectangular Proximity Sensor, PBT, 2 Wires, Shielded

  • Mfr # E55BLT1C

  • Zoro # G316246199


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Output Circuit Number of Wires
2
Overall Height
40 mm
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
15 mm
NEMA Enclosure Rating
12, 13, 4, 4X, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E55BLT1C
Zoro #
G316246199
UPC #
782113134109
Country of Origin
China

Dimensions

Overall Height
40 mm
Overall Depth
118 mm
Overall Width
40 mm

Details

Output Circuit Number of Wires
2
Item
Proximity Sensor
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
15 mm
NEMA Enclosure Rating
12, 13, 4, 4X, 6
Includes Indicator Lights
Indicator Lights Included
IP Rating
IP67
Electrical Installation Type
Screw Terminal
Body Material
PBT
AC Voltage Rating
35-250V AC
Style
Inductive, Rectangular
Series
E55
DC Voltage Rating
Not Rated
Load Current - Maximum
400 mA
Operating Temperature - Maximum
158 Degrees F
Output Circuit Contact Form
NO/NC
Standards
CE, RoHS Compliant
Switching Frequency
25 Hz
Sensing Face Shielding
Shielded

Description

Proximity Sensor, IP Rating IP67, Standards CE, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.