Zoro Homepage

Interface 120V-Ac Ethernet And Communication Module

  • Mfr # WPONI

  • Zoro # G904398385


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Product Length/Depth
8 in
Communication
9600 baud
Product Height
3.25 in
Special Features
Used with Advantage Starters
Product Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPONI
Zoro #
G904398385
UPC #
786678014036
Country of Origin
Unknown

Dimensions

Product Length/Depth
8 in
Product Height
3.25 in
Product Width
5.5 in

Details

Communication
9600 baud
Special Features
Used with Advantage Starters
Type
Accessory

Description

51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.