Zoro Homepage

I/O Module, 8 Inputs, 8 Outputs

  • Mfr # EASY-E4-AC-16RE1

  • Zoro # G2054704


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height
4.3 in
Width
3.1 in
Depth
2.3 in
Features
Vertical and Horizontal Mounting Position
For Use With
Easy E4 Control Relays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-E4-AC-16RE1
Zoro #
G2054704
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.3 in
Width
3.1 in
Depth
2.3 in
Overall Depth
2.28 in
Overall Height
3.54 in
Overall Width
2.83 in

Details

Item
Input/Output Module
Features
Vertical and Horizontal Mounting Position
For Use With
Easy E4 Control Relays
Number of Outputs
8
Includes
Screw Terminals
Power Required
100 to 240V AC
Number of Inputs
8
Product Type
Input/Output Module
Output Circuit Voltage - Maximum
12 V AC/DC
Compatible Product Type
Control Relays
Compatible with Brand
Eaton
Compatible with Series
Easy E4
Current Rating
12.5 A
Input Circuit Voltage - Minimum
115 V AC
Mounting Style
DIN Rail
Wire Connection Type
Screw Clamp
Input Circuit Voltage - Maximum
230 V AC
Output Circuit Current - Maximum
500 mA
Communication Protocol
Modbus TCP/IP
Input Circuit Current - Maximum
0.5 mA
Output Type
(8) Relay

Description

Input/Output Module, Width 3.1 in, Depth 2.3 in, Number of Inputs 8, For Use With Easy E4 Control Relays, Number of Outputs 8, Power Required 100 to 240V AC, Features Vertical and Horizontal Mounting Position, Height 4.3 in, Product Type Input/Output Module, Current Rating 12.5 A, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.