Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joystick Operator, 2 Positions

  • Mfr # M22-WJ2H

  • Zoro # G3633066


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Size
22.5 mm
Direction of Operation
Vertical
Bezel
Silver
Button color
Black
Product Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-WJ2H
Zoro #
G3633066
UPC #
786685278476
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Width
4 in
Product Length/Depth
1 in
Product Height
3 in
Overall Height
1.5 in

Details

Item
Joystick Operator
Direction of Operation
Vertical
Bezel
Silver
Button color
Black
Compliances
GoST-R
Certifications
CCC Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 21
Actuator function
Momentary
Actuator
Joystick
Illumination
Non-illuminated
Series
M22
Type
Joystick
Number of positions
4
Product Name
Eaton M22 pushbutton joystick operator
Special Features
Includes contact block mounting adapter
Number of Positions
2

Description

Joystick Operator, Vertical Direction of Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.