Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Selector Switch, Black, Plastic, 5" H

  • Mfr # M22-WS

  • Zoro # G613332786


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Action
Momentary/Momentary
Cam
No Cam Needed
Operator Head Material
Plastic
Bezel Material
Silver
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-WS
Zoro #
G613332786
UPC #
786685278124
Country of Origin
Germany

Dimensions

Overall Depth
1 in
Panel Cutout Diameter
22 mm
Overall Width
5 in
Manufacturer Warranty Length
1 yr
Overall Height
3 in

Details

Item
Keyed Selector Switch
Action
Momentary/Momentary
Cam
No Cam Needed
Operator Head Material
Plastic
Bezel Material
Silver
Series
M22
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
13, 4X
Switch Function @ 3rd Position
No Third Position
IP Rating
IP66
Switch Function @ 2nd Position
Momentary
Operator Head Type
Keyed
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Key Removal Position
Left
Switch Function @ 1st Position
Momentary
Key Code
MS1
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Operator Illumination
Non-Illuminated

Description

Keyed Selector Switch, Momentary/Momentary Action, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP66, Cam No Cam Needed, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.