
LED Lighting
Mfr # SL7-FL120-Y
Zoro # G521852710
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Type
Strobe Light
Lamp Type
LED
Fixture Lens Material
Polycarbonate
Operating Current
0.01 A
Lens Color - Vehicle Lighting
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL7-FL120-Y
Zoro #
G521852710
UPC #
4015081679430
Country of Origin
China
Details
Type
Strobe Light
Lamp Type
LED
Fixture Lens Material
Polycarbonate
Operating Current
0.01 A
Lens Color - Vehicle Lighting
Yellow
Enclosure NEMA Rating
NEMA 4, 4X, 13
Standards
UL, UL 508, CSA C22.2, CE, IEC/EN 60947-5-1
Voltage
110/120V AC
Series
SL7
Description
2.87in x 2.4in, 110/120 VAC 50/60 Hz, 0.01 A, Yellow, Polycarbonate Enclosure, LED, Strobe Light, Stack Light Module
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.