Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Automatic Off Hand, Black

  • Mfr # 10250TM49

  • Zoro # G5219155


product price: $7.39
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250TM49
Zoro #
G5219155
UPC #
786680125331
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
Size
1/2 round
Product Height
.1 in
Product Length/Depth
1.7 in
Letter size
1/8 in high
Product Width
1.6 in
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Aluminum
Legend/Background Color
Black
For Use With
30.5mm Selector Switch and Roto-Push Operators
Shape
Half-Round
Legend
Auto-Off-Hand
Product Type
Legend Plate
Type
Standard
Used with
10250T series, selector switch and roto-push operators
Lettering color
White
Series
10250T
Certifications
UL Listed
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Compliances
CE Marked
Field color
Black
Product Name
Eaton 10250T pushbutton legend plate
Legend Color
White
Compatible with Series
10250T
Background Color
Black
Keyway Type
Notch
Language
English

Description

Legend Plate, Half-Round, Legend Auto-Off-Hand, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.