Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, Power On, Black

  • Mfr # HT8SP80

  • Zoro # G4217446


product price: $5.19
/ea

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Operator Size
30 mm
For Use With
30.5mm Pushbutton Operators and Indicating Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8SP80
Zoro #
G4217446
UPC #
782113568485
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Operator Size
30 mm
Diameter
30 mm
Size
Standard
Product Length/Depth
2.4 in
Product Height
3.2 in
Product Width
2.1 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
3 1/4 in
Overall Width
2 1/8 in

Details

Item
Legend Plate
Material
Plastic
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Legend/Background Color
White/Black and Red
Shape
Rectangular
Legend
Power On
Product Type
Legend Plate
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Field color
Black
Used with
Pushbutton operators and indicating lights
Special Features
Used with Pushbutton operators and indicating lights
Product Name
Eaton HT800 pushbutton legend plate
Language
English
Legend Color
White
Compatible with Series
HT800
Keyway Type
Notch
Background Color
Black

Description

Legend Plate, Rectangular, Legend Power On, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color White/Black and Red, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.