Zoro Homepage

Legend Plate, Square, Ready, Black

  • Mfr # HT8SP86

  • Zoro # G4131626


product price: $5.19
/ea

Key Features

Material
Plastic
Height
1.77 in
Width
1.77 in
Diameter
30 mm
For Use With
30.5mm Pushbutton Operators and Indicating Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8SP86
Zoro #
G4131626
UPC #
782113568690
Country of Origin
Dominican Republic

Dimensions

Height
1.77 in
Width
1.77 in
Diameter
30 mm
Operator Size
30 mm
Size
30.5 mm
Product Length/Depth
1 in
Product Height
.05 in
Product Width
1.5 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 1/2 in

Description

Legend Plate, Rectangular, Legend Ready, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.