Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light and Dimmer Switches

  • Mfr # 7501V-BOX

  • Zoro # G715710307


product price: $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Number of Poles
1
Switch Type
Single-pole
Amps AC
15A
Wiring Method
Back and push
Voltage AC
120/277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501V-BOX
Zoro #
G715710307
UPC #
32664752377
Country of Origin
United States

Details

Number of Poles
1
Switch Type
Single-pole
Amps AC
15A
Wiring Method
Back and push
Voltage AC
120/277 V
Standards
cULus Listed
Item
Standard grade decorator switch
Color
Ivory

Description

120/277 VAC, 15 A, 1-Pole, Ivory, Thermoplastic, Back/Push Wiring, Standard, Decorator Switch Box Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.