
Light and Dimmer Switches
Mfr # 7504GY-BOX
Zoro # G215710364
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Color
Gray
Wiring Method
Back and push
Amps AC
15A
Voltage AC
120/277 V
Switch Type
Four-way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7504GY-BOX
Zoro #
G215710364
UPC #
32664644696
Country of Origin
China
Details
Color
Gray
Item
Standard grade decorator switch
Wiring Method
Back and push
Amps AC
15A
Voltage AC
120/277 V
Switch Type
Four-way
Standards
cULus Listed
Description
120/277 VAC, 15 A, 4-Way, Gray, Thermoplastic, Back/Push Wiring, Standard, Decorator Switch Box Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.