Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Switch and Control Accessories

  • Mfr # 1301-7W

  • Zoro # G615710377


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Color
White
Voltage AC
120 V
Standards
cULus Listed, NOM
Amps AC
15A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301-7W
Zoro #
G615710377
UPC #
3266475087
Country of Origin
United States

Details

Color
White
Voltage AC
120 V
Standards
cULus Listed, NOM
Amps AC
15A
Number of Poles
1
Wiring Method
Side and push
Switch Type
Single-pole
Item
Toggle switch
Application Environment
Residential

Description

120 VAC, 15 A, 1/2 HP, 1-Pole, White, Thermoplastic/Nylon Toggle, Polycarbonate Housing, Side/Push Wiring, Flush Mount, AC Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.