Floodlight 2Head Led White

  • Mfr # FTS20CW

  • Zoro # G606891078


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Watts
23W
Current Rating
.0823 at 277V
Voltage
120-277V
Mounting
Wall/Eave Mount
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTS20CW
Zoro #
G606891078
UPC #
80083810451
Country of Origin
China

Details

Watts
23W
Current Rating
.0823 at 277V
Voltage
120-277V
Mounting
Wall/Eave Mount
Color Temperature
5000K
Lamp Type
LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.