Zoro Homepage

Limit Switch Adapter Plate

  • Mfr # E50KH2

  • Zoro # G5231904


product price: $21.89
/ea

Key Features

For Use With
Mfr. No. 10316 Type LT
Material
Steel
Features
Heavy Duty
Product Width
.12 in
Certifications
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KH2
Zoro #
G5231904
UPC #
782113320076
Country of Origin
Mexico

Dimensions

Product Width
.12 in
Product Height
4.26 in
Product Length/Depth
1.86 in
Overall Length
1 7/8 in
Overall Height
4 1/4 in
Overall Width
1/8 in

Details

Item
Adapter Plate
For Use With
Mfr. No. 10316 Type LT
Material
Steel
Features
Heavy Duty
Certifications
UL Listed
Operating temperature - min
-40°F
Operating temperature - max
201°F
Enclosure Material
Steel
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch mounting adapter
Product Type
Adapter Plate
Compatible Product Type
Limit Switch
Compatible with Series
E50
Compatible with Manufacturer Model Number
10316
Compatible Manufacturer Part Number
10316
Compatible Manufacturer Model Number
10316
Compatible with Manufacturer Model No.
10316
Compatible with Mfr. Model No.
10316
For Use with Mfr Model Number
10316
For Use With Mfr. Model Number
10316
Compatible Pump Manufacturer Part Number
10316
Compatible Mfr. Model Number
10316

Description

Adapter Plate, Material Steel, For Use With Mfr. No. 10316 Type LT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.