Zoro Homepage

Limit Switch Adapter Plate, Long Mount

  • Mfr # E50KH4

  • Zoro # G5231895


product price: $66.69
/ea

Key Features

For Use With
Mfr. No. E50
Material
Aluminum
Features
Heavy Duty
Enclosure Material
Steel
Operating temperature - max
201°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KH4
Zoro #
G5231895
UPC #
782113302249
Country of Origin
Mexico

Dimensions

Product Height
4.62 in
Product Length/Depth
2.25 in
Product Width
.12 in
Overall Height
4 5/8 in
Overall Length
2 1/4 in
Overall Width
1/8 in

Details

Item
Adapter Plate
For Use With
Mfr. No. E50
Material
Aluminum
Features
Heavy Duty
Enclosure Material
Steel
Operating temperature - max
201°F
Operating temperature - min
-40°F
Certifications
UL Listed
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch mounting adapter
Product Type
Adapter Plate
Compatible Product Type
Limit Switch
Compatible with Series
E50

Description

Adapter Plate, Material Aluminum, For Use With Mfr. No. E50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.