Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 6A at 250V AC, Actuator Location: Side

  • Mfr # LSM-11S-RRM

  • Zoro # G6535794


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A at 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM-11S-RRM
Zoro #
G6535794
UPC #
786685392257
Country of Origin
Germany

Dimensions

Body Height - Limit Switch
2.53 in
Actuator Length
6.66"
Body Depth - Limit Switch
1.32 in
Width
1.32"
Actuator Length - Limit Switch
6.66 in
Body Width - Limit Switch
1.22 in
Height
6.50"
Depth
1.22"
Arm Width
0.23 in
Product Width
1.81 in
Product Height
8.27 in
Overall Width
1.81 in
Body Width
1.22 in
Arm Length - Minimum
3 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
0.16 in
Overall Depth
1.22 in
Overall Height
8.27 in
Arm Length - Maximum
6 in
Body Depth
1.32 in
Body Height
2.53 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A at 250V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Travel
Operating Travel 20 Degrees , Reset Travel 3 Degrees , Total Travel 26 Degrees
Electrical Connection
Screw Terminals
Actuator Location (Limit Switch)
Side
Operating Temp. Range
-13 Degrees to 158 Degrees F
Basic Actuator Style (Limit Switch)
Rotary
Series
LSM
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
NEMA Rating
3, 3S, 4X, 6P
Body Style (Limit Switch)
Miniature
Actuator Style
Rod Lever, Metal
AC Contact Rating
6A at 250V
Actuator Location
Side
Voltage Rating
250VAC
Operating Force
1.77 in-lb
Limit Switch Style
General Purpose Limit Switch
Contact Form
1NC/1NO
Amps
6
Movement
Top
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Mounting Hole Spacing - Limit Switch
0.87 in
Mounting Hole - Limit Switch
(2) 0.16 in dia
Boot Sealed Actuator (Limit Switch)
No
IP Rating
67
Wiring Entry
M20 Thread
DC Contact Rating
3 A @ 24 V
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
1NC/1NO
Standards
CCC, CE, CSA, UL
Connection Type
Cage clamps
Body Material
Zinc
Differential Travel
65 Degrees
Arm Material
Metal
Certification
UL Listed
Weight
.4756 lb
Operating Temperature - Min
-13 °F
Operating Temperature - Max
158 °F
Environmental Rating
IP66, IP67
Type
LS-Titan
Switch Type
Rod lever;Side rotary
Product Name
Eaton LS-Titan miniature DIN limit switch
Enclosure Material
Die cast zinc
Contact Rating
6A at 240Vac, 3A at 24Vdc
Maximum AC Current
6A
Maximum DC Current
3A
Contact Configuration
1 NO-1 NC, snap action, positive opening
Directional Movement
CCW/CW
Total Travel
26 Degrees
Arm Adjustability
Adjustable
Mounting Hole Horizontal Center to Center Distance
22 mm
Reset Travel
22 Degrees
Number of Mounting Holes
2
Plunger Adjustability
Fixed
Pretravel
43 Degrees
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Temperature - Maximum
158 Degrees F
Operating Force - Minimum
1 N
Body Configuration
Plug-In
Lamp Type
No Lamp Module Included
Operating Temperature - Minimum
-13 Degrees F
Boot Sealed Actuator
No Boot Included
Roller Position
Top
Operating Force - Maximum
8 N
NEMA Enclosure Rating
3, 3S, 4X, 6P
Includes Actuator
Actuator Included
Action
Momentary/Momentary
Mounting Style
Surface
Operating Torque - Maximum
1.77 in-lb

Description

Rod Actuated Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 250V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6.66 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.