Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSE-AI
Zoro #
G6619076
UPC #
-
Country of Origin
Germany
Details
Item
Limit Switch Body
For Use With
Titan Limit Switch
NEMA Rating
1, 2, 4, 4X, 6, 12, 13
Electrical Connection
Cage Clamp
Operating Temp.
-13 Degrees to 158 Degrees F
Contact Form
Analog 4 to 20mA
Standards
UL Listed, CSA, CE, CCC, IEC/EN 60947
AC Contact Rating
6 A @ 24 V AC, 4 A @400 V AC
IP Rating
66, 67
Description
Limit Switch Body, Contact Form Analog 4 to 20mA, For Use With Titan Limit Switch, AC Contact Rating 6 A @ 24 V AC, 4 A @400 V AC, NEMA Rating 1, 2, 4, 4X, 6, 12, 13, Electrical Connection Cage Clamp, IP Rating 66, 67, Operating Temp. -13 Degrees to 158 Degrees F, Standards UL Listed, CSA, CE, CCC, IEC/EN 60947
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.