Limit Switch

  • Mfr # E50AR19
  • Zoro # G523358302
product price: 
$
651.99
/ea
Free Shipping & Returns

Key Features

Body Material
Zinc
Electrical Connection
Screw Terminal
Standards
CE, CSA, RoHS, UL Listed
IP Rating
IP67, IP69K
Mounting Hole Diameter
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E50AR19
Zoro #
G523358302
UPC #
782113370866
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
5 mm
Manufacturer Warranty Length
1 yr
Overall Width
4.5 in
Overall Depth
2 in
Overall Height
3 in
Arm Length - Maximum
1.54 in

Details

Body Material
Zinc
Electrical Connection
Screw Terminal
Standards
CE, CSA, RoHS, UL Listed
IP Rating
IP67, IP69K
Item
Limit Switch
Operating Torque - Minimum
2.5 in-oz
Operating Torque - Maximum
3 in-lb
Series
E50
Arm Adjustability
Fixed
AC Contact Rating
10 A @ 240 V
Lamp Type
No Lamp Module Included
Action
Maintained/Maintained
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Maximum
175 Degrees F
Actuator Style
Roller-Lever Arm
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Style
Surface
Number of Mounting Holes
2
Contact Form
1NO/1NC
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Contact Action
Snap-Action
Directional Movement
CCW/CW
Operating Force - Minimum
2.22 N
Includes Actuator
No Actuator Included
Boot Sealed Actuator
Boot Included
Operating Force - Maximum
22.24 N
Body Configuration
Plug-In
DC Contact Rating
1 A @ 125 V

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67, IP69K

Ratings & reviews