Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Angld Rllr, Top, 1.31 In

  • Mfr # LS-XLA

  • Zoro # G0316270


product price: $6.39
/ea

Key Features

Actuator Style
Roller Lever Plunger
Actuator Location
Top
Actuator Length
1.31 in
For Use With
LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-XLA
Zoro #
G0316270
UPC #
786685393629
Country of Origin
Germany

Dimensions

Actuator Length
1.31 in
Product Length/Depth
1.84 in
Product Height
1.48 in
Product Width
.98 in
Overall Height
1.48 in
Overall Width
0.98 in
Arm Length - Maximum
1.31 in
Roller Width
0.2 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.51 in
Overall Depth
1.84 in

Details

Item
Limit Switch Head
Actuator Style
Roller Lever Plunger
Actuator Location
Top
For Use With
LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
Movement
Vertical
Description/Special Features
Momentary
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Operating Temp.
-13 Degrees to 158 Degrees F
Travel
Operating Travel 0.39 in, Total Travel 0.43 in
Operating Force
8 N
Voltage Rating
415V AC
Amps
10
Certifications
UL Listed
Environmental rating
IP66, IP67
Operating temperature - min
-13°F
Switch type
Operator only
Type
LS-Titan
Operating temperature - max
158°F
Product Name
Eaton LS-Titan miniature DIN limit switch
Total Travel
0.43 in
Roller Material
Nylon
Compatible with Brand
Eaton
Roller Position
Top
Operating Temperature - Maximum
158 Degrees F
Compatible with Series
LS-Titan
Operating Temperature - Minimum
-13 Degrees F
Compatible with Manufacturer Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Reset Travel
0.2 in
Action
Momentary
Overtravel
0.39 in
Directional Movement
Linear
Series
LS
Includes Actuator
Actuator Included
Pretravel
0.002 in
Operating Torque
8.88 in-lb
Plunger Adjustability
Fixed
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6
Arm Adjustability
Fixed
Roller Adjustability
Fixed
Differential Travel
0.43 in
Compatible Manufacturer Part Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible Manufacturer Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible with Manufacturer Model No.
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible with Mfr. Model No.
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
For Use with Mfr Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
For Use With Mfr. Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible Pump Manufacturer Part Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A
Compatible Mfr. Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A

Description

Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 1.31 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 0.39 in, Total Travel 0.43 in, Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed, For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.