This item is Discontinued.

Eaton Limit Switch Head, Rotary Lvr, Top, 1.44 In LS-XLS

Limit Switch Head, Rotary Lvr, Top, 1.44 In (Discontinued)

  • Mfr # LS-XLS
  • Zoro # G2359948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-XLS
Zoro #
G2359948
UPC #
786685393582
Country of Origin
Germany

Dimensions

Actuator Length
1.44 in

Details

Item
Limit Switch Head
For Use With
LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
Actuator Style
Rotary Lever
Actuator Location
Top
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
Movement
Vertical
Travel
Operating Travel 0.36 in, Total Travel 0.27 in
Voltage Rating
415V AC
Amps
10
Description/Special Features
Momentary
IP Rating
IP65, IP66, IP67
Operating Force
0.74 ft-lb
Operating Temp.
-13 Degrees to 158 Degrees F
Standards
CCC, CE, CSA, IEC/EN 60947, UL Listed
Action
Momentary
Total Travel
0.27 in
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6
Directional Movement
Linear
Operating Torque
8.88 in-lb
Compatible with Manufacturer Model Number
LS-S02, LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Top, Actuator Length 1.44 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 0.36 in, Total Travel 0.27 in, Movement Vertical, Operating Force 0.74 ft-lb, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP65, IP66, IP67, Standards CCC, CE, CSA, IEC/EN 60947, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.