Zoro Homepage

Limit Switch, Linear, 63.5 ozf

  • Mfr # E47BCC08

  • Zoro # G113321815


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/1NC
DC Contact Rating
4 A @ 30 V
Series
E47
Actuator Length
1.35 in
AC Contact Rating
5 A @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BCC08
Zoro #
G113321815
UPC #
782114215418
Country of Origin
Taiwan, Province of China

Dimensions

Actuator Length
1.35 in
Body Height
0.69 in
Overall Width
1.58 in
Overall Depth
2.87 in
Body Depth
1.92 in
Overall Height
0.69 in
Mounting Hole Diameter
0.4 in
Roller Width
0.15 in
Body Width
1.58 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.5 in

Details

Item
Limit Switch
Contact Form
2NO/1NC
DC Contact Rating
4 A @ 30 V
Series
E47
AC Contact Rating
5 A @ 250 V
Differential Travel
0.008 in
Standards
CSA, UL Listed
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
1 in
Reset Travel
0.008 in
IP Rating
IP67
Roller Material
Stainless Steel
Roller Adjustability
Fixed
Plunger Adjustability
Fixed
Pretravel
0.07 in
Total Travel
0.118 in
NEMA Enclosure Rating
13, 4, 6
Electrical Connection
Pre-Wired Cable
Actuator Location
Top
Operating Torque - Minimum
1 in-lb
Actuator Style
Roller Plunger
Resistance Properties
Moisture Resistant, Shock Resistant, Vibration Resistant
Operating Temperature - Minimum
32 Degrees F
Body Configuration
Non Plug-In
Operating Torque - Maximum
3.97 in-lb
Overtravel
0.118 in
Body Material
Aluminum
Directional Movement
Linear
Roller Position
Top
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Horizontal Center to Center Distance
40 mm
Boot Sealed Actuator
Boot Included
Operating Force - Maximum
63.5 ozf
Includes Actuator
Actuator Included
Number of Mounting Holes
2
Action
Momentary

Description

Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.