Limit Switch

  • Mfr # LS-S02-S
  • Zoro # G123356050
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Arm Width
0.23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S02-S
Zoro #
G123356050
UPC #
786685392837
Country of Origin
Germany
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Item
Limit Switch
Includes Actuator
Actuator Included
Number of Mounting Holes
2
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Surface
Lamp Type
No Lamp Module Included
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb
Operating Force - Maximum
8 N
Plunger Adjustability
Fixed
Mounting Hole Vertical Center to Center Distance
43 mm
Actuator Style
Spring Rod Wobble
Contact Action
Slow-Action
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
3, 3S, 4X, 6P
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Temperature - Minimum
-13 Degrees F
Action
Momentary/Momentary
Series
LS-Titan
DC Contact Rating
3 A @ 24 V
Operating Force - Minimum
1 N
Directional Movement
Omnidirectional
Body Configuration
Non Plug-In
Contact Form
2NC

Dimensions

Arm Width
0.23 in
Manufacturer Warranty Length
1 yr
Overall Width
1.32 in
Overall Depth
1.22 in
Overall Height
4.96 in
Mounting Hole Diameter
4.06 mm
Actuator Length
4.96 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews