Limit Switch
- Mfr # LSM-XS
- Zoro # G923361674
product price:Â
$
80.35
/ea
Key Features
Manufacturer Warranty Length
1 yr
IP Rating
IP66, IP67
Standards
DIN IEC, RoHS Compliant, UL Listed
Operating Temperature - Maximum
158 Degrees F
Operating Torque
8.88 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSM-XS
- Zoro #
- G923361674
- UPC #
- 786685392479
- Country of Origin
- Germany
- IP Rating
- IP66, IP67
- Standards
- DIN IEC, RoHS Compliant, UL Listed
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Torque
- 8.88 in-lb
- Series
- LSM
- Actuator Style
- Coil Spring Wobble
- Compatible Manufacturer Part Number
- LSM-02-S, LSM-11S-S, LSM-20A-S
- Compatible with Brand
- Eaton
- Features
- Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
- Arm Adjustability
- Fixed
- Arm Material
- Metal
- Operating Force
- 1 N
- Includes Actuator
- Actuator Included
- Item
- Limit Switch Head
- Directional Movement
- Omnidirectional
- Operating Temperature - Minimum
- -13 Degrees F
- Action
- Momentary
- Compatible with Series
- LS-Titan
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Compatible with Manufacturer Model Number
- LSM-02-S, LSM-11S-S, LSM-20A-S
- Compatible Manufacturer Model Number
- LSM-02-S, LSM-11S-S, LSM-20A-S
- Compatible Series
- LS-Titan
- For Use With
- LS-Titan
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 4.75 in
- Actuator Length
- 4.96 in
- Overall Depth
- 0.94 in
- Overall Width
- 0.98 in
- Fits Chest Size
- Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
Description
Limit Switch Head, Actuator Style Coil Spring Wobble, Actuator Location Top, Actuator Length 4.96 in, Operating Force 1 N, IP Rating IP66, IP67, Standards DIN IEC, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.