Limit Switch, Plunger, Roller, 1NC/1NO, 4A at 400V AC, Actuator Location: Top

  • Mfr # LS-S11S-P

  • Zoro # G6701414


product price:  $67.59
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-S11S-P
Zoro #
G6701414
UPC #
786685392776
Country of Origin
Germany

Dimensions

Depth
1.32"
Body Width - Limit Switch
1.22 in
Body Height - Limit Switch
2.53 in
Body Depth - Limit Switch
1.32 in
Width
1.22"
Actuator Length - Limit Switch
1.04 in
Actuator Length
1.04"
Height
2.99"
Arm Width
0.1 in
Roller Width
0.1 in
Arm Depth
1.39 in
Product Length/Depth
3.39 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.35 in
Arm Length - Minimum
1.04 in
Overall Width
1.22 in
Mounting Hole Diameter
0.16 in
Arm Length - Maximum
1.39 in
Overall Height
1.32 in
Body Height
2.53 in
Body Depth
1.32 in
Body Width
1.22 in
Overall Depth
3.39 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
DC Contact Rating
3 A @ 24 V
Operating Force
0.2 N-m
Standards
RoHS, UL Listed
Series
LS-Titan
IP Rating
IP66, IP67
NEMA Rating
3, 3S, 4X, 6P
Actuator Location
Top
Voltage Rating
400VAC
Operating Temp. Range
-13 Degrees to 158 Degrees F
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
General Purpose Limit Switch
Amps
4
Actuator Location (Limit Switch)
Top
Contact Form
1NO/1NC
AC Contact Rating
6 A @ 230 V
Movement
Vertical
Mounting Hole - Limit Switch
(2) 0.16 in dia
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Actuator Style
Roller Plunger
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator (Limit Switch)
No
Basic Actuator Style (Limit Switch)
Plunger
Travel
Operating Travel 0.22 in, Total Travel 0.24 in
Electrical Connection
Screw Terminals
Actuator Style (Limit Switch)
Plunger, Roller
Wiring Entry
M20 Thread
Mounting Hole Spacing - Limit Switch
0.87 in
Contact Form - Limit Switch
1NC/1NO
Certification
UL Listed
Body Material
Plastic
Arm Material
Polymer
Connection Type
Screw terminal
Roller Material
Nylon
Differential Travel
0.24 in
Weight
.1 lb
Contact Rating
6A at 230 Vac, 3A at 24 Vdc
Environmental Rating
IP66, IP67
Type
LS-Titan
Operating Temperature - Min
-13 °F
Actuator
Top push roller plunger
Enclosure Material
Plastic
Contact Configuration
1 NO-1 NC with positive opening contact
Product Name
Eaton LS-Titan miniature DIN limit switch
Operating Speed
99.97 cm/sec
Maximum DC Current
3 A at 24 Vdc
Maximum AC Current
6 A at 230 Vac
Accuracy
±0.02mm
Operating Temperature - Max
158 °F
Directional Movement
Linear
Body Configuration
Plug-In
Operating Temperature - Maximum
158 Degrees F
Operating Force - Minimum
1 N
Boot Sealed Actuator
No Boot Included
Reset Travel
0.12 in
Action
Momentary/Momentary
Mounting Style
Surface
Operating Torque - Maximum
1.77 in-lb
Overtravel
0.24 in
Roller Adjustability
Fixed
Mounting Hole Horizontal Center to Center Distance
22 mm
Pretravel
0.002 in
Operating Temperature - Minimum
-13 Degrees F
Plunger Adjustability
Fixed
Mounting Hole Vertical Center to Center Distance
43 mm
Arm Adjustability
Adjustable
Operating Force - Maximum
8 N
Total Travel
0.24 in
NEMA Enclosure Rating
3, 3S, 4X, 6P
Includes Actuator
Actuator Included
Roller Position
Top
Lamp Type
No Lamp Module Included
Number of Mounting Holes
2

Description

Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.04 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.