Zoro Homepage

Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A at 400V AC, Actuator Location: Side

  • Mfr # LS-S11S-RLA40

  • Zoro # G6541446


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-S11S-RLA40
Zoro #
G6541446
UPC #
786685392738
Country of Origin
Germany

Dimensions

Width
1.22"
Depth
1.32"
Actuator Length
2.54"
Body Height - Limit Switch
2.53 in
Actuator Length - Limit Switch
2.54 in
Height
2.99"
Body Width - Limit Switch
1.22 in
Roller Dia.
40.0 mm
Body Depth - Limit Switch
1.32 in
Arm Width
0.2 in
Roller Width
1.58 in
Product Height
4.71 in
Product Width
2.14 in
Arm Length - Maximum
3 in
Overall Height
4.71 in
Body Height
2.53 in
Roller Diameter
1.57 in
Mounting Hole Diameter
0.16 in
Arm Length - Minimum
0.75 in
Body Width
1.22 in
Body Depth
1.32 in
Overall Depth
1.22 in
Manufacturer Warranty Length
1 yr
Overall Width
2.14 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Side
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
General Purpose Limit Switch
Travel
Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees
Actuator Style (Limit Switch)
Rotary, Roller Lever
Stem Thread - Limit Switch
No Stem
Standards
CCC, CE, CSA, UL LISTED
NEMA Rating
3, 3S, 4X, 6P
Operating Force
0.2 N-m
Wiring Entry
M20 Thread
Actuator Style
Rotary Lever, Adjustable
IP Rating
67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Side
Mounting Hole Spacing - Limit Switch
0.87 in
Amps
4
Contact Form
1NC/1NO
Basic Actuator Style (Limit Switch)
Rotary
Voltage Rating
400VAC
Mounting Hole - Limit Switch
(2) 0.16 in dia
AC Contact Rating
4A at 400V
Contact Form - Limit Switch
1NC/1NO
DC Contact Rating
3 A @ 24 V
Series
LS
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Body Style (Limit Switch)
Miniature
Movement
Horizontal
Electrical Connection
Screw Terminals
Arm Material
Metal
Roller Material
Nylon
Body Material
Polyamide
Differential Travel
65 Degrees
Certification
UL Listed
Connection Type
Screw terminal
Weight
.1875 lb
Contact Rating
6A at 240Vac, 3A at 24Vdc
Maximum AC Current
6A
Environmental Rating
IP66, IP67
Switch Type
Adjustable side rotary
Contact Configuration
1 NO-1 NC, snap action, positive opening
Type
LS-Titan
Product Name
Eaton LS-Titan miniature DIN limit switch
Operating Temperature - Min
-13 °F
Maximum DC Current
3A
Operating Temperature - Max
158 °F
Enclosure Material
Polyamide PA66-GF25
Operating Temperature - Minimum
-13 Degrees F
Body Configuration
Plug-In
NEMA Enclosure Rating
3, 3S, 4X, 6P
Mounting Style
Surface
Operating Force - Minimum
1 N
Action
Momentary/Momentary
Total Travel
65 Degrees
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Reset Travel
5 Degrees
Arm Adjustability
Adjustable
Pretravel
55 Degrees
Directional Movement
CCW/CW
Includes Actuator
Actuator Included
Plunger Adjustability
Adjustable
Roller Position
Side
Operating Force - Maximum
8 N
Boot Sealed Actuator
No Boot Included
Operating Torque - Maximum
1.77 in-lb
Number of Mounting Holes
2
Roller Adjustability
Adjustable
Lamp Type
No Lamp Module Included
Mounting Hole Vertical Center to Center Distance
43 mm

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.54 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.