
Limit Switches
Mfr # E47CLS14
Zoro # G916128994
product price: $16.19
/eaKey Features
Body Material
Die cast aluminum
NEMA Rating
NEMA 1
Contact Form- Switches
SPDT
Series
E47
Electrical Connection
Screw terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E47CLS14
Zoro #
G916128994
UPC #
78668552605
Country of Origin
United States
Details
Body Material
Die cast aluminum
NEMA Rating
NEMA 1
Contact Form- Switches
SPDT
Series
E47
Item
Limit Switch
Electrical Connection
Screw terminal
Operating Temp. Range
-13°F to 176°F
Amps
20A
Description
125 VAC, 14 VDC, 20 A, SPDT, Wobble Stick, NEMA 1, Die-Cast Aluminum Enclosure, Enclosed, Precision
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.