Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Load Center, 100A, 120/240 VAC, Single-phase Phase CH24BPN100E

Load Center, 100A, 120/240 VAC, Single-phase Phase (Discontinued)

  • Mfr # CH24BPN100E
  • Zoro # G015709612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH24BPN100E
Zoro #
G015709612
UPC #
782116983360
Country of Origin
United States

Dimensions

Height
3.88 IN
Width
14.31 IN

Details

Item
Load Center
Amps
100A
Voltage
120/240 VAC
Phase
Single-phase
Short Circuit Current Rating
25 kA
Enclosure NEMA Rating
1
Bus Material
Copper

Description

120/240 VAC 1-Phase, 100 A, 25 kA, 24-Pole, 3-Wire, 2 AWG to 300 KCMIL Wire, Size E Box, Indoor Enclosure, Plug-On Neutral, Main Breaker, Load Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.