
Load Center, 2 Spaces, 70A, 120/240 VAC, Main lug only, Single-phase Phase
Mfr # CH2L70SP
Zoro # G615709487
product price: $42.25
/eaKey Features
Main Circuit Breaker or Main Lug
Main lug only
Number of Spaces
2
Amps
70A
Voltage
120/240 VAC
Phase
Single-phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH2L70SP
Zoro #
G615709487
UPC #
78211419044
Country of Origin
United States
Dimensions
Height
3.13 in
Width
4.5 in
Depth
9.5 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main lug only
Number of Spaces
2
Amps
70A
Voltage
120/240 VAC
Phase
Single-phase
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Description
120/240 VAC, 1-Phase, 70 A, 10 kA, 3-Wire, 2-Circuit, 2-Space, 14 to 2 AWG Copper/Aluminum, Insulated/Bondable Neutral, Silver Flash Plated Copper Bus, Surface Trim, NEMA 1, Indoor, Main Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.