Shop EATON
See all product information
Create Account
Load Center, 200A, 120/240 VAC, Single-phase Phase
- Mfr # MBT48B200BTS
- Zoro # G115709406
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Amps
200 A
Voltage
120V AC, 240V AC
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Height
25.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBT48B200BTS
- Zoro #
- G115709406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.5 in
- Width
- 14.44 in
- Depth
- 4.94 in
Details
- Item
- Load Center
- Amps
- 200 A
- Voltage
- 120V AC, 240V AC
- Phase
- Single-phase
- Short Circuit Current Rating
- 10 kAIC
- Enclosure NEMA Rating
- NEMA 3R
- Bus Material
- Aluminum
Description
120/240 VAC 1-Phase, 200 A, NEMA 3R, 4-Space, Overhead/Underground Service, Surface Mount, 4-Jaw, Ringless
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.