
Load Center, 30 Spaces, 120/240 V, Main Circuit Breaker, Single-phase Phase (Discontinued)
- Mfr # BRP30B125
- Zoro # G815709683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRP30B125
Zoro #
G815709683
UPC #
786689053390
Country of Origin
United States
Dimensions
Height
4.5 in
Width
15.8 in
Depth
31 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
10kA
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.