This item is Discontinued.

Eaton Load Center, 30 Spaces, 200A, 120/240 V, Main circuit breaker, Single-phase Phase BRP30B200RV25

Load Center, 30 Spaces, 200A, 120/240 V, Main circuit breaker, Single-phase Phase (Discontinued)

  • Mfr # BRP30B200RV25
  • Zoro # G515709600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP30B200RV25
Zoro #
G515709600
UPC #
78668905843
Country of Origin
United States

Dimensions

Height
5.5 in
Width
14.31 in
Depth
34.12 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main circuit breaker
Number of Spaces
30
Amps
200A
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Description

BR PLUG-ON NEUTRAL LOADCENTER VALUE PACK, 200A, MAIN BREAKER, 30 SPACES, NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.