Zoro Homepage

Load Center, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase

  • Mfr # BR48L125SP

  • Zoro # G215720127


product price: $38.89
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Voltage
120/240V
Phase
1
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR48L125SP
Zoro #
G215720127
UPC #
78667600123
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Depth
3.56 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Amps
125A
Voltage
120/240V
Phase
1
Bus Material
Aluminum

Description

120/240 VAC 1-Phase, 125 A, 4-Space, 8-Circuit, Indoor with Surface Trim Enclosure, Tin Plated Aluminum Bus, Main Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.